Beli ucp 208 bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  2. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  3. ASB Pillow Block Bearing (Bearing Duduk)
    27%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp31.900

  4. NTN Pillow Block Cast Housing Set Screw Type (Bearing Duduk)
    50%
    Mulai

    Rp149.900

    NTN Pillow Block Cast Housing Set Screw Type (Bearing Duduk)
    atribut:
    • Finishing Material: Bearing: High carbon chromium steel bearing, Bearing Housing: Cast Iron
    • Working Temperature Range (°C): -15 to 100
  5. SKF Pillow Block Housing (Bearing Duduk)
    Mulai

    Rp559.900

    SKF Pillow Block Housing (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Material, Housing: Cast iron
  6. BANDO V-Belt Power Ace 3V (Vanbelt)
    21%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

    BANDO V-Belt Power Ace 3V (Vanbelt)
    atribut:
    • Angle (°): 40
    • Material: Rubber
    • Width (mm): 9.5
  7. FYH Steel Plate Made Pillow Type Unit
    Mulai

    Rp129.900

    FYH Steel Plate Made Pillow Type Unit
    atribut:
    • Shape: Pillow type unit
    • Material: steel sheet
    • Shaft Hole Classification: Cylindrical hole (with set screw)
  8. TEKIRO T-Socket Fixed Wrench (Kunci Sok)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp26.900

    TEKIRO T-Socket Fixed Wrench (Kunci Sok)
    Deskripsi:
    TEKIRO T-TYPE SOCKETuntuk membuka dan memasang mur/baut dengan bentuk Tmaterial Chrome Vanadium head socket, High durable rusting painting, High torque strength, Durable hardnessMaterial : Chrome Vanadium
    atribut:
    • Dimension 3 (mm): 300
  9. Multi (Tissue) Tisu Wajah
    23%
    Rating:
    96% of 100
    (50)
    Mulai

    Rp5.900

    Multi (Tissue) Tisu Wajah
    Deskripsi:
    Tissue wajah yang terbuat dari bahan berkualitas dan diproses secara higienis sehingga memberikan kenyamanan dan kelembutan saat dipakai.
    atribut:
    • Number of Ply: 2
    • Material: Natural Virgin Fiber
  10. Nice Tisu Wajah Soft Pack
    Rating:
    99% of 100
    (82)
    Mulai

    Rp7.900

    Nice Tisu Wajah Soft Pack
    Deskripsi:
    • Tisu facial Nice berfungsi untuk membersihkan area wajah, mulut dan kulit tubuh dari keringat dan kotoran.• Terbuat dari 100% serat alami. Tisu facial Nice berserat lembut, kuat dan alami• Tisu facial Nice nyaman di pakai untuk kulit anda.• NICE, Dipercaya Seluruh Keluarga
    atribut:
    • Material: Natural Virgin Fiber
  11. EVOMAB Cylindrical Lock
    Mulai

    Rp189.900

    EVOMAB Cylindrical Lock
    atribut:
    • Diameter (mm): 75
    • Finishing Material: Satin Nikel
    • Material: Brass
  12. FAG Adapter Sleeves
    Mulai

    Rp119.900

    FAG Adapter Sleeves
    Deskripsi:
    Adapter sleeves are suitable where bearings with a tapered bore are to be located on cylindrical shafts. In this case, the bearing is pressed onto the adapter sleeve until the required reduction in radial internal clearance is achieved. Adapter sleeves require no additional means of retention on the shaft. The bearings can be positioned at any point on shafts with a constant diameter.If adapter sleeves are used with a support ring to DIN 5418 on stepped shafts, the bearings can be axially located to high accuracy. In addition, this gives simpler dismounting of the bearings.
  13. OMRON Emc Others V-15-1C25 BY OMI
    Mulai

    Rp36.900

    OMRON Emc Others V-15-1C25 BY OMI
    atribut:
    • Family Type: VN
    • Product Code: V15M0027C
Daftar Harga ucp 208 bearing Terbaru October 2026
TR Pillow Block Bearing (Bearing Duduk)Rp63.900
NKN UCP Type Pillow Block Bearing (Bearing Duduk)Rp45.900
INA Plummer Block Housing UnitsRp119.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
SKF Pillow Block Ball Bearing (Bearing Duduk)Rp279.900
ASB Pillow Block Bearing (Bearing Duduk)Rp31.900
FYH Pillow Type Unit UCP Type (Bearing Duduk)Rp159.900
ABC Corp. Pillow Block Bearing UCP Series (Bearing Duduk)Rp28.900
NTN Pillow Block Cast Housing Set Screw Type (Bearing Duduk)Rp149.900
SKF Pillow Block Housing (Bearing Duduk)Rp559.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait